Booster Seat, 15-1/2"W x 12"D x 8"H, dual heights, extra wide base, with seat belt, brown, single pack.
Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Brown, 1-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 10 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 12 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Booster Chair |
| Frame Color Family | Brown |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Booster Seat with Strap |
| Color | Brown |
| Manufacturers Part Number | 857BRN-1 |
| Brand | Koala Kare |