NOCO Boost X GBX155 is a portable lithium jump starter for 12-volt batteries in vehicles up to 10.0-liters gasoline and 8.0-liter diesel engines, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more.
NOCO Boost X 12V 4250A UltraSafe Lithium Jump Starter
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Width | 13-6/7 in |
| Height | 5-1/5 in |
Product Details
| Type | Jump Starter |
| Color | Black/Red |
| Amperage | 4250 A |
| Voltage | 12 V |
| Package Quantity | 1 |
| Description | Boost X 12V 4250A Jump Starter |
| Manufacturers Part Number | GBX155 |
| Brand | Noco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL |