+

$38.44 up to 12% OFF
Price: $33.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589
Bonus Double Pack. Includes: Balldriver® Tip Hex Key L-wrench Set of 13 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8" -- & -- GorillaGrip® Hex Tip Fold Up 9 pc Tool. Color Coded. w/ProGuard™ Finish. Includes sizes: 5/64"-1/4".
Bonus Double Pack. Includes: Balldriver® Tip Hex Key L-wrench Set of 13 pcs w/ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8" -- & -- GorillaGrip® Hex Tip Fold Up 9 pc Tool. Color Coded. w/ProGuard™ Finish. Includes sizes: 5/64"-1/4".
Weights & Dimensions
- Length Various (Set) IN
- Short Arm Length Various (Set) IN
- Tip Size Various (Set) IN
- Set Size Range .050"-3/8"
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Number of Pieces 22
- Type Hex Key Set
- Package Quantity Set
- Brand Bondhus
- Style Long Arm & Fold-Up
- Manufacturers Part Number 14189
- Color Family Yellow
- Case/Stand/Pouch Included Case
- Ball End Yes
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Christian
Date: April 23, 2019
Product Q & A
There are no questions for this product.

Bondhus 14189 Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589
$33.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories