Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



IRWIN Tools

Model # :WBB223005

MPN #: 394100

POWER-GRIP Screw and Bolt Extractor 7 Pc. Set

Product Description

7-pc POWER-GRIP™ Set
  • Designed for use with power tools
  • 1/4" hex shank fits most power tools
  • When you are faced with a rounded-off, rusted-tight or painted-over bolt, bolt extractors will break it free
  • Reverse spiral flutes are designed to bite down to provide maximum gripping power
  • High carbon steel ensures longer life and greater durability
  • Universal lobular design fits all types of fasteners
  • Plastic case
Includes bolt extractors to remove bolts sizes: 8mm, 10mm, 11mm, 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" in drive size 1/4"
PRICE
$92.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
SizeVarious in

Product Details

TypePOWER-GRIP™
MaterialHigh Carbon Steel
Package Quantity7
DescriptionScrew Extractor & Drill Bit Set
Shank TypeHex
Manufacturers Part Number394100
Tip TypeHex
BrandIRWIN Tools