Giant Flat File Stack Trays
45-1/4"W Giant Stack Tray For 30 x 42 Documents
Modular stacking trays create efficient, durable storage shelving for blue print documents. Flat filing at a fraction of the cost! Stack trays accommodate printed documents, artwork, posters and more. Stacking trays can be stacked up to 5 feet high with 40 lb. per tray load capacity. Blueprint storage trays are made with high density, high molecular weight polyethylene for rigidity and strength. Compartment size: 42-1/2"W x 32-1/2"D x 2"H. Sold in carton of 2 trays.
Safco® Giant File Stack Tray, 45-1/4"W X 34"D X 3"H, White, Pack of 2
|
Questions & Answers (0)
Product Description
PRICE
$535.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45-1/4 in |
| Depth | 34 in |
| Height | 3 in |
| Weight | 15 Each lbs |
| Pocket Height | 3 in |
| Pocket Width | 42 in |
| Min Width | 45-1/4 in |
| Max Depth | 34 in |
| Pocket Depth | 34 in |
| Max Height | 3 in |
| Min Depth | 34 in |
| Min Height | 3 in |
| Max Width | 45-1/4 in |
Product Details
| Assembly Required | No |
| Type | File Stack Tray |
| Color | White |
| Material | Polyethylene |
| Description | Large Stack Tray |
| Package Quantity | 2 |
| Manufacturers Part Number | 4899 |
| Brand | Safco |