Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands

Interion™ Blueprint Pivot Mobile Rack with 12 Hangers & 12"-36" Hanging Clamps, 26-1/2"W, White

Product Description
Easy-to-use vertical files provide ideal space-saving storage system for blueprints, drawings, plans and more. This model permits clamps to pivot for viewing and access. Each binder holds up to 100 sheets. The exclusive suspension system allows clamps to be slipped in and out of storage rack easily. Nylon tightening knobs and brass inserts eliminate the need for binding. Includes 4" label for easy identification. Constructed of durable anodized aluminum with a rugged Sand baked enamel finish. Includes 12 pivot brackets, and each rack accepts 12 clamps. Blueprint Mobile unit includes four 3" swivel casters, 2 rear locking. Accepts print sizes up to 60"L x 42"W. The included high capacity blueprint and flat file clamps grip and hold documents in a secure and easy to access position. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Clamps Measures 2" H x 36" W x 3/4" D

PRICE
$1,189.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1189.00
Buy 6 units - 10 units
1135.00Save $54.00 (5%)
Buy 11+ units
1099.00Save $90.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth29 to 46 in
Height46 to 65 in
Min Width26-1/2 in
Max Depth48 in
Max Height65 in
Min Depth29 in
Min Height45 in
Max Width26-1/2 in

Product Details

TypeMobile Rack
ColorWhite
Includes12- Pivot Hangers & 12 - 36" Clamps
MaterialSteel
DescriptionPivot
Manufacturers Part Number298703
Base TypeMobile
BrandInterion by Global Industrial

Warranty

Warranty1 yr