Easy-to-use vertical files provide ideal space-saving storage system for blueprints, drawings, plans and more. This model permits clamps to pivot for viewing and access. Each binder holds up to 100 sheets. The exclusive suspension system allows clamps to be slipped in and out of storage rack easily. Nylon tightening knobs and brass inserts eliminate the need for binding. Includes 4" label for easy identification. Constructed of durable anodized aluminum with a rugged Sand baked enamel finish. Includes 12 pivot brackets, and each rack accepts 12 clamps. Blueprint Mobile unit includes four 3" swivel casters, 2 rear locking. Accepts print sizes up to 60"L x 42"W. The included high capacity blueprint and flat file clamps grip and hold documents in a secure and easy to access position. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Clamps Measures 2" H x 24" W x 3/4" D.
Interion by Global Industrial
Model # :WB298701
Interion Blueprint Pivot Mobile Rack with 12 Hangers & 12"-24" Hanging Clamps, 26-1/2"W, White
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$435.95was $679.00
Save $243.05 (36%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 29 to 46 in |
| Height | 46 to 65 in |
| Min Width | 26-1/2 in |
| Max Depth | 48 in |
| Max Height | 65 in |
| Min Depth | 29 in |
| Min Height | 45 in |
| Max Width | 26-1/2 in |
Product Details
| Type | Mobile Rack |
| Color | White |
| Includes | 12- Pivot Hangers & 12 - 24" Clamps |
| Material | Steel |
| Description | Pivot |
| Manufacturers Part Number | 298701 |
| Base Type | Mobile |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |