Use in the mail room or warehouse to pick or distribute product. Plastic Shopping Cart is lightweight, easy to push and will not rust, crack or dent. Heavy duty steel chassis has a durable powder coat finish for long life. Shopping Cart features a lower shelf for additional transport space and include a baby seat. Carts nest for easy storage. Four polyurethane wheel casters, 2 rigid and 2 swivel. Plastic push handle. Shipped assembled.
VersaCart® Blue Plastic Shopping Cart 5.2 Cu. Ft. Capacity 103-145-DBL-BH
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships in 15 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/4 in |
| Width | 22 in |
| Height | 40-1/4 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 5 in |
| Nesting Distance | 10-1/4 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Wheel Type | Polyurethane |
| Capacity | 5.2 ft³ |
| Material | Plastic |
| Manufacturers Part Number | 103-145-DBL-BH |
| Stack and/or Nest | Nest |
| Brand | VersaCart |