Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty

Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty

Item #: WB241254BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray
  • Yellow
  • White
  • Red

Blue

Frequently Purchased Together

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $64.95

  • Spring Lift Platform 51012818 for 18 Bushel Dandux Plastic Box Trucks

    $178.95

Price: $649.00

Quantity

Customers Also Viewed

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Strong plywood base for long life. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Weights & Dimensions

  • Wheel Diameter 3 in (7.62 cm)
  • Width 32 in (81.28 cm)
  • Inside Height 30-1/2 in (77.47 cm)
  • Length 45 in (114.3 cm)
  • Height 35 in (88.9 cm)
  • Weight Capacity 500 lbs (227.27 kg)

Product Details

  • Assembly Required Assembled
  • Brand Dandux
  • Warranty 1 yr
  • Capacity Bushel 18
  • Material Plastic
  • Base Material Plywood
  • Manufacturers Part Number 51126018U-3S
  • Color Family Blue
  • Wheel Type (2) Swivel, (2) Rigid, Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty

Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty

Item #: WB241254BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty
    Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty
    Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty
    Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty
    Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty
    Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty
    Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty
    Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty
    Dandux Blue Plastic Box Truck 51126018U-3S 18 Bushel Medium Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant