Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty

Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty

Item #: WB241259BL

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray
  • White
  • Red
  • Yellow

Blue

Frequently Purchased Together

  • Optional Rigid Cover for Dandux 12 Bushel USDA Approved Plastic Box Truck

    $226.95

  • Ergonomic Push Handle for Dandux Plastic Box Trucks - Factory Installed Only

    $64.95

  • Spring Lift Platform 51012812 for 12 Bushel Dandux Plastic Box Trucks

    $154.95

Price: $660.00

Quantity

Customers Also Viewed

Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.

Weights & Dimensions

  • Wheel Diameter 4 in (10.16 cm)
  • Width 28 in (71.12 cm)
  • Inside Height 28 in (71.12 cm)
  • Length 38 in (96.52 cm)
  • Height 34 in (86.36 cm)
  • Weight Capacity 660 lbs (300 kg)

Product Details

  • Assembly Required Assembled
  • Brand Dandux
  • Warranty 1 yr
  • Capacity Bushel 12
  • Material Plastic
  • Base Material Steel
  • Manufacturers Part Number 51116012U-4S
  • Color Family Blue
  • Wheel Type (2) Swivel, (2) Rigid, Rubber
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JUNE

    Date: April 23, 2019

    Excellent item for dirty blankets
    Your review:
    n/a
  • Reviewer: Lindsay

    Date: April 23, 2019

    BLUE BOX TRUCK
    Your review:
    THIS IS THE PEFECT TUB FOR ALL OF OUR SURGERY LAUNDRY. THIS IS HEAVY DUTY AND HOLDS UP WELL TO THE ABUSE IT GETS EVERYDAY. GREAT PRODUCT!!!
Product Q & A

There are no questions for this product.

Save $92.00 with this comparable product

Global Industrial™ Plastic Bulk Box Truck, 12 Bushel, Steel Chassis Base, Blue

Item #: 800314

(2)

Ships in One Business Day

$568.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty

Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty

Item #: WB241259BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Dandux Blue Plastic Box Truck 51116012U-4S 12 Bushel Heavy Duty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant