x

Take 15% off your entire order!

Offer applied at checkout

+

Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.

Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.

Item #: WB168157BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Green
  • Black
  • Blue
  • Red

Blue

Frequently Purchased Together

  • Spring Lift 5101281400+ 2 -51A0098 for 38 Cu. Ft. Dandux Hopper Trucks

    $331.95

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently

    $7.30

Price: $991.00

Quantity

Customers Also Viewed

Durable, seamless polyethylene bulk truck has strong, smooth walls. Truck base includes drain holes for easy cleaning. Convenient opening offers easy loading and unloading of goods. Rugged, rust resistant steel dolly base. Rolls easily on 6" rubber wheel casters (2 swivel, 2 rigid). Includes folding white plastic top and front drop panels with padlock hasp to protect contents.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 29 (73.66 cm)
  • HEIGHT INCHES 56 (142.24 cm)
  • CAPACITY BUSHEL 30
  • CAPACITY CUBIC FEET 38 (1.08 cu. m)
  • CAPACITY LBS 1120 (509.09 kg)
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 51-1460SU
  • TYPE Security Truck
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Rubber, 2 Swivel, 2 Rigid
  • BRAND Dandux
  • INSIDE WIDTH INCHES 27 (68.58 cm)
  • INSIDE LENGTH INCHES 47 (119.38 cm)
  • INSIDE HEIGHT INCHES 49 (124.46 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $53.00 with this comparable product

Global Industrial™ Hopper Front Plastic Security Bulk Truck, 43 Cu. Ft., Blue

Item #: 987557BL

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$938.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.

Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.

Item #: WB168157BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.
    Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.
    Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.
    Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.
    Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.
    Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.
    Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.
    Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.
    Dandux Blue Hopper Front Security Bulk Truck 51-1460SU 38 Cu. Ft.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant