Take 15% off your entire order!

Offer applied at checkout

Chalfant Blue Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 10'H

Chalfant Blue Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 10'H

Item #: WB334470

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,156.00

Quantity

Customers Also Viewed

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 8'H

Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 8'H

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Chalfant Black Dock Door Seal Model 131 Heavy Duty 40 Ounce 8'W x 10'H

Chalfant Black Dock Door Seal Model 131 Heavy Duty 40 Ounce 8'W x 10'H

Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H

Chalfant Black Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 9'H

TMI Spring-Loaded Roll-Up Bug Screen Dock Door with 11 oz Mesh Panels 8 x 9 - FS-STM-IJ-8X9MESH

TMI Spring-Loaded Roll-Up Bug Screen Dock Door with 11 oz Mesh Panels 8 x 9 - FS-STM-IJ-8X9MESH

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Global Industrial™ Deluxe Pallet Buster & Skid Breaker

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Justrite® Smokers Ceasefire® Plastic Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Plastic Outdoor Ashtray, 1 Gallon, Black

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

K-Tool 73814 60,000 Lb. Capacity Tow Strap 30' x 6" with Looped Ends

Chalfant ENERGY SAVING DOCK SEAL

Cut energy costs while protecting workers and merchandise from outside elements. Truck or trailer backs up against seal compressing the pads forming an effective seal from hot or cold temperatures, as well as wind, rain, snow, dust and fumes. Polyurethane foam 12"W x 10"D pads are covered with abrasion-resistant, flame resistant 40 oz. vinyl for heavy, frequent usage. Factory mounted on 2" thick kiln-dried wood wall mounting bases encased in the seal. All installation hardware is included. Features 4" yellow safety stripes for increased visibility. Designed for level approach with flush dock face. Seals should project 4" - 6" past bumper. Bumpers sold separately.

To Order The Correct Dock Seal, Please Have The Following Information Available:
1. Door Size W' x H'
2. Dock Bumper Projection"
3. Dock Ledge Projection"
4. Dock Height"
5. If approach is not level, tapered seals must be ordered. State % of decline or incline.

Call a Global Sales Representative For Further Assistance.

*Fixed head curtain instead of of header pad.

Note: An Approval Drawing will be submitted prior to manufacturing the Dock Seal. Some modifications may increase the Sell Price of the Seal, depending upon the extent of the changes.

Weights & Dimensions

  • Width 8 FT (2.44 m)
  • Height 10 FT (3.05 m)

Product Details

  • Type Heavy Duty 40 oz Vinyl
  • Brand Chalfant
  • Assembly Required Unassembled
  • Material Vinyl
  • Manufacturers Part Number 131-8X10 BLUE
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chalfant Blue Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 10'H

Chalfant Blue Dock Door Seal Model 130 Heavy Duty 40 Ounce 8'W x 10'H

Item #: WB334470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant