This fan made with permanently-lubricated ball bearing motor for long lasting durability and reliable performance. Gray steel housing ensures longer product life. Spiral wire safety guards protect fan blades. Fan head tilts and swings to provide multi directional air flow. The working ambient temperature range of this model is 0 - 40 degrees Celsius (32 - 104 degrees Fahrenheit). Built in power cord wrap. Adjusting screw on three sides and dual handles provide easy manoeuvrability. 2 rubber wheels on a swivel cart base. OSHA certified, UL and cUL Listed and conforms to UL507 Standard. This product has limited warranty of 1 year.
Continental Dynamics
Model # :WB246607
Continental Dynamics® 30" Orbital Tilt Drum Blower Fan, 10,440 CFM, 1/3HP, 1 Phase
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/2 in |
| Depth | 13 in |
| Height | 41-1/2 in |
| Weight | 60 lbs |
| Cord Length | 12 ft |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 348 W |
| Material | Steel |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 246607 |
| Indoor/Outdoor | Indoor |
| Sound Level | 78 |
| Brand | Continental Dynamics |
| RPM | 1100 rpm |
| Type | Drum Fan |
| CFM | 8380/10440 CFM |
| Horsepower | 1/3 HP |
| Color | Gray |
| Amperage | 2.9 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1,100 rpm |
| Voltage | 120 V |
| CFM High | 10440 CFM |
| Package Quantity | 1 |
| Description | Orbital Tilt Blower Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Watts | 348 W |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL listed, OSHA, UL507 |