Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Genesis Bps

Model # :WBB3778580

MPN #: BPS-400-356-A

Genesis BPS™ Blood Shoe, Blood Bag Holder, 3-1/2" x 6", Pack of 20

Product Description
Hold your blood bags upright and secure while maximizing inventory space. Constructed from durable, easy-to-clean materials, the Genesis™ Blood Shoe 6" is ideal for blood banks and laboratory environments where cleanliness, control, and reliability are essential. These specially designed blood bag holders can accommodate facilities of all sizes.

Special Features
  • Positions blood bags upright
  • Promotes proper air circulation
  • Clear design enables data capture without removing units of blood
  • Acrylic material is durable, long lasting and can be easily cleaned
  • Product Dimensions: 6" Blood Shoe: 3-1/2" wide x 6" high


PRICE
$259.95

1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-400-356-A
TypeBlood Bag Holder
Package Quantity20
BrandGenesis Bps