The Blickman 1520SS Stainless Steel Mayo Stands are a superior choice for value-conscious customers. The 1520SS mayo stands utilize a Tru-Loc friction knob for manual locking at desired height. The 1520SS uses a lighter tray support and stainless steel base (one size only). The 1520SS ravels easily on 2", single-wheel casters. The height adjustment is 37-1/4" to 64" and the tray size 12-5/8" x 19-1/8".
Blickman 1520SS Single-Post Stainless Steel Mayo Stand, 12-5/8" x 19-1/8" Tray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships in 100 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 19-1/8 in |
| Height | 37-1/4 - 64 in |
| Wheel Diameter | 2 in |
| Tray Dimensions | 19-1/8 x 12-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Mayo Instrument Stands |
| Color | Silver |
| Series | Newark |
| Wheel Type | Rubber |
| Style | Single Post Stand |
| Material | Stainless Steel |
| Manufacturers Part Number | 1520SS |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |