Features:
- 1-Gallon funnel-top, translucent tank for easy filling and cleaning
- Compatible with bleach solutions and fungicides
- Poly shut-off, reinforced hose and wand holder
- Adjustable cone nozzle
- Ergonomic handle for easy pumping and carrying
Weights & Dimensions
| Length | 7 1/2 in |
| Width | 7.3 in |
| Height | 15 in |
| Weight | 3 lbs |
| Extension Length | 12 in |
| Hose Length | 34" |
Product Details
| Handle Material | Plastic |
| Type | Sprayer |
| Body Material | Plastic |
| Nozzle Type | Adjustable Cone |
| Color | Translucent White |
| Handle Type | Oversized Oval |
| Style | Disinfectant, Bleach |
| For Sanitizing & Disinfecting | Yes |
| Capacity | 3.78 L |
| Manufacturers Part Number | 20075 |
| Pump Type | Poly Viton |
| Brand | Chapin |