x

Take 15% off your entire order!

Offer applied at checkout

Black XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long

Black XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long

Item #: WBB2363550

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $144.95

Quantity

Black XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long

Grade XX Garolite is composed of a paper base impregnated with a phenolic resin binder. It has good electric strength properties with fair mechanical strength. Outstanding for use as template material or backup material.

  • WIDTH FEET 2 (.61 m)
  • BRAND USA Sealing
  • DENSITY .048 lbs / cu. in.
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • MATERIAL XX Garolite
  • DESCRIPTION Black XX Garolite Sheet
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 16000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-CS-GXXB-4
  • GRADE XX
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • THICKNESS INCHES 3/16 (.48 cm)
  • COLOR FINISH Black
  • HARDNESS Rockwell M100
  • TEMPERATURE RANGE 280° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long

Black XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long

Item #: WBB2363550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant