x

Take 15% off your entire order!

Offer applied at checkout

Black Silicone Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 6 Ft. Long

Black Silicone Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 6 Ft. Long

Item #: WBB2363747

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,346.00

Quantity

Black Silicone Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 6 Ft. Long

Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone foam is black to blend in with machinery and equipment.

  • WIDTH FEET 3 (.91 m)
  • BRAND USA Sealing
  • DESCRIPTION Black Silicone Foam Roll No Adhesive
  • CERTIFICATIONS ASTM D1056 2D3
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI) 11 psi
  • LENGTH FEET 6 (1.83 m)
  • CELL TYPE Closed Cell
  • FIRMNESS Medium (9 - 13 psi)
  • GRADE Standard
  • DENSITY 39 lbs / cu. ft.
  • SHAPE Roll
  • MATERIAL Silicone
  • FINISH Textured
  • BACKING TYPE Plain
  • TENSILE STRENGTH (PSI) 100
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -100° to 500° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Good
  • FLAME RETARDANT No
  • UV RESISTANCE Good
  • MANUFACTURERS PART NUMBER ZUSASSR-B-35
  • TEXTURE Textured
  • LENGTH INCHES 72 (182.88 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • THICKNESS INCHES 1/2 (1.27 cm)
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black Silicone Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 6 Ft. Long

Black Silicone Foam Roll No Adhesive - 1/2" Thick x 36" Wide x 6 Ft. Long

Item #: WBB2363747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant