Black recycled polyethylene box truck offers smooth interior surface for easy cleaning. Bulk truck features thick 0.1875" (6/32") wall thickness for durability and strength. Step-wall design offers additional sidewall strength and allows nesting when not in use. Moves easily on 2 swivel and 2 rigid 3" diameter non-marring rubber casters with bolt-through installation. Casters are attached directly to the body of the truck.
Dandux Black Recycled Plastic Box Truck 51Q126010X-073 10 Bushel 500 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 26 in |
| Height | 29 in |
| Inside Height | 25 in |
| Weight Capacity | 500 lbs |
| Weight | 45 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 10 bu |
| Material | Plastic |
| Manufacturers Part Number | 51Q126010X-073 |
| Duty | Light Duty |
| Brand | Dandux |