Take 15% off your entire order!

Offer applied at checkout

+

Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel

Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel

Item #: WBB227239

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$52.33 up to 14% OFF

Price: $44.95

Quantity

Customers Also Viewed

Interion® 90 Degree Corner Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® 90 Degree Corner Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® Three Way Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® Three Way Connector Kit For 64" H Panel With 1 Pass Through Cable

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

This Panel Lock is great for long term partition use. Simply twist this rubber coated knob to lock the panel at any angle. Replaces standard position control hinges. 8"W x 1"H Overall.



Weights & Dimensions

  • Width 8 IN (20.32 cm)
  • Height 1 IN (2.54 cm)
  • Panel Width 2 IN (5.08 cm)

Product Details

  • Type Connector
  • Package Quantity 1
  • Brand Screenflex
  • Manufacturers Part Number PL3
  • Color Family Red

Warranty

  • Warranty 3 YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel

Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel

Item #: WBB227239

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant