+

$316.71 up to 17% OFF
Price: $261.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
This Panel Lock is great for long term partition use. Simply twist this rubber coated knob to lock the panel at any angle. Replaces standard position control hinges. 8"W x 1"H Overall.
Please note all Screenflex Doors will only work with Screenflex Room Dividers. They are not compatible with any other dividers on the market.
Please note all Screenflex Doors will only work with Screenflex Room Dividers. They are not compatible with any other dividers on the market.
Weights & Dimensions
- Width 8 IN (20.32 cm)
- Height 1 IN (2.54 cm)
- Panel Width 2 IN (5.08 cm)
Product Details
- Type Connector
- Package Quantity 1
- Brand Screenflex
- Description Metal Panel Lock for 13 Panel
- Manufacturers Part Number PL13
- Color Red
Warranty
- Warranty 3 YR
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Screenflex Black Powdered Painted Metal Panel Lock for 13 Panel
$261.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories