Take 15% off your entire order!

Offer applied at checkout

+

Black Plastic Tuffy Utility Cart 3 Shelves

Black Plastic Tuffy Utility Cart 3 Shelves

Item #: WB184367BK

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $269.95

Quantity

Customers Also Viewed

Plastic Audio Visual & Instrument Cart 32 X 24 X 40 Three Shelves

Plastic Audio Visual & Instrument Cart 32 X 24 X 40 Three Shelves

Plastic Audio Visual & Instrument Cart 32 X 24 X 54 Three Shelves

Plastic Audio Visual & Instrument Cart 32 X 24 X 54 Three Shelves

Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity

Plastic Audio Visual & Instrument Cart 24 x 18 x 42 Three Shelves - 250lb capacity

Plastic Audio Visual & Instrument Cart 24 x 18 x 34 Three Shelves

Plastic Audio Visual & Instrument Cart 24 x 18 x 34 Three Shelves

A/V Presentation Station - 24x18x41

A/V Presentation Station - 24x18x41

Buhl Plastic Adjustable Height Audio Visual Cart 300 Lb. Capacity

Buhl Plastic Adjustable Height Audio Visual Cart 300 Lb. Capacity

TUFFY UTILITY CART

Versatile instrument cart is available with or without cabinet. Durable injection molded thermoplastic constructed cart will not chip, crack or warp. All carts include a 3 outlet UL listed electrical assembly with 15' power cord and three cable management clips. Four 4" ball bearing swivel casters (2 with brakes) allow cart to roll easily over tile, carpet, and cement. 200 lb. capacity. Easy assembly. Limited Lifetime Warranty.

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 18 IN (45.72 cm)
  • Length 24 IN (60.96 cm)
  • Shelf Spacing 16-1/2 & 14-1/2 IN
  • Height 42 IN (106.68 cm)
  • Weight Capacity 200 LBS (90.91 kg)
  • Weight 29 LBS (13.18 kg)

Product Details

  • Description Tuffy Utility Cart
  • Assembly Required Unassembled
  • Number of Shelves 3
  • Type Standard AV Cart
  • Frame Color Family Black
  • Brand H. Wilson
  • Material Plastic
  • Power 3 Outlet Power Strip
  • Manufacturers Part Number 184367BK
  • Shelf Material Plastic
  • Color Family Black
  • Wheel Type Rubber
  • Frame Material Plastic
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Patti

    Date: April 23, 2019

    Purchasing Agent
    Your review:
    Works great
  • Reviewer: Kristin Lawrence

    Date: April 23, 2019

    Good product
    Your review:
    Easy to assemble, perfect size for small equipment.
  • Reviewer: Andy

    Date: April 23, 2019

    lightweight but casters are cheap
    Your review:
    Assembly was quick except that it takes a lot of force to install the casters. Even before I installed the casters I could see they were cheap. There was a mile of play in them already... as if they had been used for years already. Pushing the cart is tricky because the casters like to point in certain directions. I'd recommend getting the metal cart instead. Its less money and higher quality
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black Plastic Tuffy Utility Cart 3 Shelves

Black Plastic Tuffy Utility Cart 3 Shelves

Item #: WB184367BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Black Plastic Tuffy Utility Cart 3 Shelves
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant