Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800352

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Black

Product Description
✓ 1/2 cu. yd. capacity
✓ 850 lb weight capacity
✓ Ergonomic push handle with trash bag hooks

The black, 1/2 cu. yd. Global Industrial™ Standard-Duty Plastic Tilt Truck helps workers transport trash, laundry & linens, and other bulk items with ease. Its large push handle, 1/2 cu. yd. hopper, 850 lb. capacity, and integrated tilt handle makes transporting and dumping heavy loads simple. The wide tubular steel push handle, 9" rear load wheels & 4" swivel casters provide maximum maneuverability. Made from 1-piece seamless rotational molded black polyethylene, the dump body cleans easily, won't dent, corrode, or absorb moisture, and is leak-proof. Limited 1-Year Warranty.

  • Two hooks on push handle provide a place to hang bags for more capacity
  • Two 9" roller bearing rubber load wheels & two 4" rubber swivel casters
  • Curved support rail near the bottom provides a handhold for lifting the truck
  • Welded steel chassis adds strength and durability
  • 31" W x 46-1/2"L x 33"H
  • Some assembly required
  • PROMOTIONAL PRICE
    $775.00

    was $1105.00
    Save $330.00 (30%)
    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length46-1/2 in
    Width31 in
    Height36 in
    Weight Capacity850 lbs
    Rear Wheel Diameter9 in
    Front Wheel Diameter4 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialRubber
    TypeStandard Duty Towable Tilt Truck
    ColorBlack
    Caster Type(2) Swivel, (2) Rigid
    Capacity1/2 yd³
    MaterialPlastic
    Manufacturers Part Number800352
    BrandGlobal Industrial

    Warranty

    Warranty1 yr