Take 15% off your entire order!

Offer applied at checkout

Luxor® BC55  Plastic Shelf Truck 32 x 24 x 48, 5 Shelves, Black

Luxor® BC55 Plastic Shelf Truck 32 x 24 x 48, 5 Shelves, Black

Item #: WB334540BK

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $633.00

Quantity

Customers Also Viewed

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Luxor® BC45  Plastic Shelf Truck 24 x 18 x 39, 4 Shelves, Gray

Luxor® BC45 Plastic Shelf Truck 24 x 18 x 39, 4 Shelves, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 72"L x 24"W x 80"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 72"L x 24"W x 80"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Luxor | H. Wilson Tray-Shelf Carts - 32"Wx24"D Shelf - 37-1/4"H - Gray

Luxor | H. Wilson Tray-Shelf Carts - 32"Wx24"D Shelf - 37-1/4"H - Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

PLASTIC SHELF TRUCK

High density polyethylene, corrosion resistant construction ideal for warehouse laboratory, hospital, school and general use. Shelves have a retaining lip on four sides to keep contents from falling off. Large, easy glide 4" rubber wheel casters, 2 with brakes. Convenient push handle eases maneuverability. Assembles easily. Lifetime Limited Warranty!

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 24 IN (60.96 cm)
  • Length 32 IN (81.28 cm)
  • Shelf Spacing 7-3/4 IN (19.69 cm)
  • Weight Capacity 400 LBS (181.82 kg)
  • Height 48 IN (121.92 cm)
  • Weight 68 LBS (30.91 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Brand Luxor
  • Material Structural Foam Plastic
  • Manufacturers Part Number BC55BLACK
  • Shelf Material Plastic
  • Color Family Black
  • Wheel Type Rubber Swivel, 2 w/Brakes

Warranty

  • Warranty Lifetime YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxor® BC55  Plastic Shelf Truck 32 x 24 x 48, 5 Shelves, Black

Luxor® BC55 Plastic Shelf Truck 32 x 24 x 48, 5 Shelves, Black

Item #: WB334540BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant