Take 15% off your entire order!

Offer applied at checkout

Luxor® BC50  Plastic Shelf Truck 24 x 18 x 46, 5 Shelves, Black

Luxor® BC50 Plastic Shelf Truck 24 x 18 x 46, 5 Shelves, Black

Item #: WB330051BK

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $278.95

Quantity

Customers Also Viewed

Luxor Plastic Utility Cart w/3 Shelves, 300 lb. Capacity, 24"L x 18"W x 34"H, Gray

Luxor Plastic Utility Cart w/3 Shelves, 300 lb. Capacity, 24"L x 18"W x 34"H, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Luxor Plastic Utility Cart w/3 Shelves, 250 lb. Capacity, 24"L x 18"W x 34"H, Black

Luxor Plastic Utility Cart w/3 Shelves, 250 lb. Capacity, 24"L x 18"W x 34"H, Black

Luxor Plastic Utility Cart w/2 Shelves, 250 lb. Capacity, 24"L x 18"W x 33-1/2"H, Gray

Luxor Plastic Utility Cart w/2 Shelves, 250 lb. Capacity, 24"L x 18"W x 33-1/2"H, Gray

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Global Industrial® Boltless Shelf Truck, 5 Shelves, Poly Casters, 48"L x 24"W x 65"H, Gray

Global Industrial® Boltless Shelf Truck, 5 Shelves, Poly Casters, 48"L x 24"W x 65"H, Gray

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

PLASTIC SHELF TRUCK

High density polyethylene, corrosion resistant construction ideal for warehouse laboratory, hospital, school and general use. Shelves have a retaining lip on four sides to keep contents from falling off. Large, easy glide 4" rubber wheel casters, 2 with brakes. Assembles easily. Lifetime Limited Warranty!

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 18 IN (45.72 cm)
  • Length 24 IN (60.96 cm)
  • Shelf Spacing 8-1/2 IN (21.59 cm)
  • Height 46 IN (116.84 cm)
  • Weight Capacity 300 LBS (136.36 kg)
  • Weight 50 LBS (22.73 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 5
  • Shelf Type Solid with Lip
  • Brand Luxor
  • Material Structural Foam Plastic
  • Manufacturers Part Number BC50BLACK
  • Shelf Material Plastic
  • Color Family Black
  • Wheel Type Rubber Swivel, 2 w/Brakes

Warranty

  • Warranty Lifetime YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxor® BC50  Plastic Shelf Truck 24 x 18 x 46, 5 Shelves, Black

Luxor® BC50 Plastic Shelf Truck 24 x 18 x 46, 5 Shelves, Black

Item #: WB330051BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant