Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black

Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black

Item #: WB334536BK

(1)

Price: $213.95

We will notify you when this product is back in stock.

Customers Also Viewed

Luxor Plastic Utility Cart w/3 Shelves, 300 lb. Capacity, 24"L x 18"W x 34"H, Gray

Luxor Plastic Utility Cart w/3 Shelves, 300 lb. Capacity, 24"L x 18"W x 34"H, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Luxor Plastic Utility Cart w/3 Shelves, 250 lb. Capacity, 24"L x 18"W x 34"H, Black

Luxor Plastic Utility Cart w/3 Shelves, 250 lb. Capacity, 24"L x 18"W x 34"H, Black

Luxor Plastic Utility Cart w/2 Shelves, 250 lb. Capacity, 24"L x 18"W x 33-1/2"H, Gray

Luxor Plastic Utility Cart w/2 Shelves, 250 lb. Capacity, 24"L x 18"W x 33-1/2"H, Gray

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck, 1200 lb. Capacity, 48"L x 24"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Nexel® Chrome Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 18"W x 69"H

Global Industrial® Boltless Shelf Truck, 5 Shelves, Poly Casters, 48"L x 24"W x 65"H, Gray

Global Industrial® Boltless Shelf Truck, 5 Shelves, Poly Casters, 48"L x 24"W x 65"H, Gray

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Carlisle® Steel Utility Cart, 300 lb. Capacity, 24"L x 15-1/2"W x 31"H

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

Luxor® Service Cart, Aluminum Posts, 3 Shelf, 40-1/2"Lx19-3/4"W, Black

PLASTIC SHELF TRUCK

High density polyethylene, corrosion resistant construction ideal for warehouse laboratory, hospital, school and general use. Shelves have a retaining lip on four sides to keep contents from falling off. Large, easy glide 4" rubber wheel casters, 2 with brakes. Convenient push handle eases maneuverability. Assembles easily. Lifetime Limited Warranty!

Weights & Dimensions

  • Wheel Diameter 4 IN (10.16 cm)
  • Width 18 IN (45.72 cm)
  • Length 24 IN (60.96 cm)
  • Shelf Spacing 8-1/2 IN (21.59 cm)
  • Weight Capacity 300 LBS (136.36 kg)
  • Height 39 IN (99.06 cm)
  • Weight 36 LBS (16.36 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 4
  • Brand Luxor
  • Material Structural Foam Plastic
  • Manufacturers Part Number BC45BLACK
  • Shelf Material Plastic
  • Color Family Black
  • Wheel Type Rubber Swivel, 2 w/Brakes

Warranty

  • Warranty Lifetime YR
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jimmy

    Date: April 23, 2019

    4-shelf table
    Your review:
    This table was very easy to assemble. It took less than 5 minutes to put it together; no screws, no nuts & bolts, etc. The table is very stable and the large, locking wheels makes it easy to move around even on a tile floor. I am very pleased with the table.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black

Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black

Item #: WB334536BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Luxor® BC45 Structural Plastic Shelf Truck, 24 x 18 x 39, 4 Shelves, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant