VELCRO® Brand pressure sensitive adhesive hook and loop tape is designed as an easy peel and stick application. This product adheres to a vast range of substates- just peel and stick.
VELCRO® Brand is a registered trademark of BVBA, used with permission.
The hook and loop rolls are sold separately. You must purchase a hook and loop roll each to make a closure.
VELCRO® Brand Black Loop With Acrylic Adhesive 2" x 75'
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 2 in |
Product Details
| Type | Loop |
| Peel-Apart Strength PIW | 1 |
| Shear Strength | 8 psi |
| Material | Woven Nylon |
| Color | Black |
| Manufacturers Part Number | IWC191195 |
| Application Temperature Range | -20 to 225°F °F |
| Brand | Velcro Brand |