x

Take 15% off your entire order!

Offer applied at checkout

Bayhead Products Light Duty Plastic Tilt Truck, 5/8 Cu. Yd., 300 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 5/8 Cu. Yd., 300 Lbs. Cap, Black

Item #: WB264515BK

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $690.00

Quantity

Customers Also Viewed

Versatile truck features molded seamless polyethylene body secured to strong tubular steel chassis. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Light duty truck has rubber on polymer wheels.

  • LENGTH INCHES 58 (147.32 cm)
  • WIDTH INCHES 26 (66.04 cm)
  • HEIGHT INCHES 38 (96.52 cm)
  • CAPACITY CUBIC YARDS 0.63
  • CAPACITY LBS 300 (136.36 kg)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • CONSTRUCTION Plastic
  • FRONT WHEEL DIAMETER INCHES 8 (20.32 cm)
  • MANUFACTURERS PART NUMBER 5/8-UT-BLACK
  • REAR WHEEL DIAMETER INCHES 3 (7.62 cm)
  • TYPE Light Duty
  • WHEEL TYPE Rubber
  • BRAND Bayhead Products
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products Light Duty Plastic Tilt Truck, 5/8 Cu. Yd., 300 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 5/8 Cu. Yd., 300 Lbs. Cap, Black

Item #: WB264515BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant