x

Take 15% off your entire order!

Offer applied at checkout

Del City 2524 Black Cable Clamps- 1-1/2", 100 Pieces

Del City 2524 Black Cable Clamps- 1-1/2", 100 Pieces

Item #: WBB264575

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Quantity

Customers Also Viewed

Del City 2524 Black Cable Clamps- 1-1/2", 1/2" width, Sugg. Clamping Diameter- 1.5", 100 Pieces/box

  • UL Listed.
  • Nylon cable clamps are tough resilient- lightweight- and resistant to aging and most chemicals.
  • Mounting hole is 13/64-in diameter.

  • PACKAGE QUANTITY 100
  • COLOR Black
  • MANUFACTURERS PART NUMBER 2524
  • BRAND Del City
  • MAX. WIRE BUNDLE DIAMETER INCHES 1.5" (3.81 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Del City 2424 Natural Cable Clamps- 1-1/2", 100 Pieces

Item #: B264563

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 2524 Black Cable Clamps- 1-1/2", 100 Pieces

Del City 2524 Black Cable Clamps- 1-1/2", 100 Pieces

Item #: WBB264575

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant