Take 15% off your entire order!

Offer applied at checkout

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 1200 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 1200 Lbs. Cap, Black

Item #: WB241409BK

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,097.00

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Red

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,Blue

Tilt Truck, 300 Lb. Capacity, 55" x 28" x 38", Black - Techstar 420EC

Tilt Truck, 300 Lb. Capacity, 55" x 28" x 38", Black - Techstar 420EC

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black

Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 275 Lbs. Cap, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Versatile truck features molded seamless polyethylene body. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Heavy duty truck has roller bearing wheels and grease proof neoprene tires.

Weights & Dimensions

  • Width 26 IN (66.04 cm)
  • Front Wheel Diameter 10 IN (25.4 cm)
  • Length 48 IN (121.92 cm)
  • Rear Wheel Diameter 4 IN (10.16 cm)
  • Height 31 IN (78.74 cm)
  • Weight Capacity 1,200 LBS (545.45 kg)

Product Details

  • Assembly Required Assembled
  • Capacity 0.33 YD³
  • Type Heavy Duty Tilt Truck
  • Brand Bayhead Products
  • Material Plastic
  • Manufacturers Part Number 1/3CU-HD-BK
  • Color Family Black
  • Wheel Type (2) Swivel, (2) Rigid, Grease Proof Neoprene
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MAX

    Date: April 23, 2019

    a good option
    Your review:
    Very durable. Selected this size to fit in elevators & through doors. Works great!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 1200 Lbs. Cap, Black

Bayhead Products Light Duty Plastic Tilt Truck, 1/3 Cu. Yd. Cap, 1200 Lbs. Cap, Black

Item #: WB241409BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant