x

Take 15% off your entire order!

Offer applied at checkout

Bishamon® BS-55 Blue Label™ Pallet Jack Truck 5500 Lb. Capacity 27 x 36

Bishamon® BS-55 Blue Label™ Pallet Jack Truck 5500 Lb. Capacity 27 x 36

Item #: WB123032

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,073.00

Quantity

Customers Also Viewed

<Bishamon® Blue Label™ PALLET JACK TRUCK

Use throughout the warehouse, loading dock or inside trucks. Provides exceptional maneuverability and flexibility of operation. Safety handle features three-position fingertip control (raise, lower, neutral) for easy positioning. 210 degree turning radius. Self-contained hydraulic system with low-friction thrust bearings. Heavy gauge steel construction with continuous seam welds. 7" polyurethane steering wheels and 3" load wheels allow for easy entry and exit from under pallets. 6" wide forks. Lowered height: 2-9/10". Raised height: 7-3/4". 1 Year Limited Warranty.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 27 (68.58 cm)
  • CAPACITY LBS 5500 (2500 kg)
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Bishamon
  • CONSTRUCTION Steel
  • ENTRY ROLLERS No
  • FORK WIDTH INCHES 6 (15.24 cm)
  • LIMITED WARRANTY 1 Year
  • LOAD WHEELS 3" Polyurethane
  • LOWERED HEIGHT INCHES 2-7/8 (7.37 cm)
  • MANUFACTURERS PART NUMBER BS-55C
  • RAISED HEIGHT INCHES 7-3/4 (19.69 cm)
  • STEER ARC DEGREES 210
  • STEER WHEELS 7" Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $413.00 with this comparable product

Global Industrial™ Premium Pallet Jack Truck 6600 Lb. Capacity - 27 x 36 Forks

Item #: 168033

(1)

Ships Same day

$660.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bishamon® BS-55 Blue Label™ Pallet Jack Truck 5500 Lb. Capacity 27 x 36

Bishamon® BS-55 Blue Label™ Pallet Jack Truck 5500 Lb. Capacity 27 x 36

Item #: WB123032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant