x

Take 15% off your entire order!

Offer applied at checkout

+

Bishamon® MobiLift™ Double Scissor Lift Table, 660 Lb. Capacity

Bishamon® MobiLift™ Double Scissor Lift Table, 660 Lb. Capacity

Item #: WB985664

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,315.00

Quantity

Customers Also Viewed

Bishamon® MobiLift™ MOBILE SCISSOR LIFT TABLE

Lift Tables Provide Improved Ergonomics and Easy Mobility!

Bishamon® MobiLift™ Scissor Lift Tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel (with brakes) polyurethane casters. 1 Year Limited Warranty.

Foot Operated MobiLift™ features a superior integrated hydraulic pump for maximum reliability. Ergonomic push handle has an integral fingertip lowering control which automatically stops the lowering when released for added safety.

  • LENGTH INCHES 49-1/2 (125.73 cm)
  • WIDTH INCHES 20-1/2 (52.07 cm)
  • HEIGHT INCHES 37-13/16 (96.01 cm)
  • CAPACITY LBS 660 (300 kg)
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Bishamon
  • CONSTRUCTION Steel
  • LIFT TIME 64 Strokes
  • LIFT TYPE Double Scissor
  • LOWERED HEIGHT INCHES 17 (43.18 cm)
  • MANUFACTURERS PART NUMBER BX-30S
  • PLATFORM LENGTH INCHES 39-13/16 (101.09 cm)
  • PLATFORM WIDTH INCHES 20-1/2 (52.07 cm)
  • RAISED HEIGHT INCHES 62-1/8 (157.73 cm)
  • REFERENCE # BX30S
  • TYPE Foot Operated
  • WEIGHT LBS 340 (154.55 kg)
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Robert

    Date: April 23, 2019

    Rolling lift
    Your review:
    This is a great unit to add to our special tools.
  • Reviewer: DAVID

    Date: April 23, 2019

    Scissor lift Review
    Your review:
    Overall a very pleasing process. Easy to place order, fast delivery and a quality product. I noted a few opportunities under the Cons.
Product Q & A

There are no questions for this product.

Save $1,258.00 with this comparable product

Global Industrial™ Mobile Double Scissor Lift Table, 39" x 20" Platform, 660 Lb. Capacity

Item #: 168077

(12)

Available on or around 04/21/2021

$1,057.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bishamon® MobiLift™ Double Scissor Lift Table, 660 Lb. Capacity

Bishamon® MobiLift™ Double Scissor Lift Table, 660 Lb. Capacity

Item #: WB985664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bishamon® MobiLift™ Double Scissor Lift Table, 660 Lb. Capacity
    Bishamon® MobiLift™ Double Scissor Lift Table, 660 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant