x

Take 15% off your entire order!

Offer applied at checkout

Bishamon® MobiLift™ Battery Powered Scissor Lift Table BX-50B 1100 Lb. Capacity

Bishamon® MobiLift™ Battery Powered Scissor Lift Table BX-50B 1100 Lb. Capacity

Item #: WB985668

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,021.00

Quantity

Customers Also Viewed

Bishamon® MobiLift™ MOBILE SCISSOR LIFT TABLE

Lift Tables Provide Improved Ergonomics and Easy Mobility!

Bishamon® MobiLift™ Scissor Lift Tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel (with brakes) polyurethane casters. 1 Year Limited Warranty.

Battery Powered MobiLift™ features a simple push-button control for safe and easy lifting. Control includes a coiled cord for remote operation and can be stored in the convenient mount on the handle. Standard features include On/Off switch with integrated circuit breaker, enclosed automatic battery charger with removable power cord, Green-Yellow-Red battery status indicator lights, upper travel limit switch and easily accessible adjustable lowering speed control.

  • LENGTH INCHES 50 (127 cm)
  • WIDTH INCHES 20-1/2 (52.07 cm)
  • HEIGHT INCHES 37-3/8 (95 cm)
  • CAPACITY LBS 1100 (500 kg)
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Bishamon
  • CONSTRUCTION Steel
  • LIFT TIME 10 Seconds
  • LIFT TYPE Single Scissor
  • LOWERED HEIGHT INCHES 17-3/16 (43.69 cm)
  • MANUFACTURERS PART NUMBER BX-50B
  • PLATFORM LENGTH INCHES 39-13/16 (101.09 cm)
  • PLATFORM WIDTH INCHES 20-1/2 (52.07 cm)
  • RAISED HEIGHT INCHES 40-3/8 (102.62 cm)
  • REFERENCE # BX50B
  • TYPE Battery Powered
  • VOLTAGE 12
  • WEIGHT LBS 390 (177.27 kg)
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bishamon® MobiLift™ Battery Powered Scissor Lift Table BX-50B 1100 Lb. Capacity

Bishamon® MobiLift™ Battery Powered Scissor Lift Table BX-50B 1100 Lb. Capacity

Item #: WB985668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant