SPECIMEN & DRUG TRANSPORT BAGS
3-Ply Biohazard Specimen Bags
These bags provide a safe and convenient way of storing and transporting hazardous materials and chemotherapy drugs. These poly bags feature pre-printed symbols for easy identification. Biohazard Specimen Bags have an outer pouch to keep paperwork separate and dry. Includes check boxes for processing. Sold in case quantities of 1,000. Bags open along width.
Model # :WB260836
MPN #: 4060
Reclosable Biohazard Specimen Bags, 3-Ply, 2 mil, 8" x 10", Clear, 1000 per Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 10 in |
| Thickness | 2 mil mil |
Product Details
| Type | 3 Wall Specimen Bag |
| Material | Polyethylene |
| Sterile | No |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 4060 |
| Closure | Seal Top |
| Biohazard |