STEEL SHELVING
Our heavy-duty
industrial steel shelving gives you the maximum in storage versatility. Shelving finished
in baked gray enamel. Easily assembled.
Global Industrial
Model # :WB235036
Global Industrial 7 Shelf, Open Steel Shelving, 36"W x 18"D x 39"H, Starter, 20 GA, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$349.95was $369.95
Save $20.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 39 in |
| Weight Capacity | 4000 lbs |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 800 lbs |
| Color | Gray |
| Style | Open Shelving |
| Number of Shelves | 7 |
| Material | Steel |
| Unit Type | Steel Shelving |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited yr |