Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Shown with Corrugated Bins

Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Item #: WB235030

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $415.95

Quantity

Customers Also Viewed

STEEL SHELVING
Our heavy-duty industrial steel shelving gives you the maximum in storage versatility. Shelving finished in baked gray enamel. Easily assembled.


Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Height Range 73" to 250"
  • Width 36 in (91.44 cm)
  • Depth Range 12 to 15 in
  • Weight Capacity 750 lbs (340.91 kg)
  • Height 73 in (185.42 cm)
  • Width Range 31" to 36"
  • Weight 78 lbs (35.45 kg)

Product Details

  • Assembly Required Unassembled
  • Description Shelving Without Bins
  • Number of Shelves 13
  • Number of Compartments 12
  • Brand Global Industrial
  • Warranty 1 yr
  • Shelf Material Steel
  • Color Family Gray
  • Shelf Color Family Gray
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Carlos

    Date: April 23, 2019

    High Density, Low Cost, No Frills
    Your review:
    I have a few of these that do a great job of organizing a lot of small to medium sized parts in a small area. Strong enough to hold all of our machined parts which are fairly heavy. You can't beat the value.
  • Reviewer: Mona

    Date: April 23, 2019

    Office Manager
    Your review:
    The shelving unit is very good, and will make the inventory of resistors & capacitors much more manageable.
  • Reviewer: dugernaut

    Date: April 23, 2019

    Good, but...
    Your review:
    These shelves arrived in 3 packages in good condition, and in only one day. The price can't be beat! However, there were no assembly instructions enclosed. I called customer service and they could not find anything they could email me. You wouldn't think it should be too difficult to assemble, but was over 3 hours of exasperation. Most of the shelves are supported by steel clips, which work fine but supply little torsional strength, so without the rear & side cross braces the assembly will barely stand without someone holding it.
  • Reviewer: Alan

    Date: April 23, 2019

    Good Service
    Your review:
    Not enough shelf clips for the shelves. Otherwise, darn good job.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Global Industrial™ Steel Open Shelving 13 Shelves No Bin - 36x12x73

Item #: WB235030

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant