Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Steel Open Shelving - 14 Yellow Plastic Stacking Bins 8 Shelves 36 x 12 x 73

Shown 9 Shelves

Global Industrial™ Steel Open Shelving - 14 Yellow Plastic Stacking Bins 8 Shelves 36 x 12 x 73

Item #: WB506206YL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • Blue
  • Yellow

Yellow

Price: $516.00

Quantity

Customers Also Viewed

Steel Open Shelving with 14 Yellow Plastic Stacking Bins 8 Shelves - 36" x12" x 73"

Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily.

OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.



Bin Size Reference
BinsW"D"H"
A5-1/210-7/85
B8-1/410-3/47
C8-1/414-3/47
D1110-7/85
E16-1/214-3/47
F11168
G111810
H16-1/21811


Weights & Dimensions

  • Height Range 73" to 250"
  • Width 36 in (91.44 cm)
  • Height 73 in (185.42 cm)
  • Width Range 31" to 36"
  • Bin Width 16-1/2
  • Depth 12 in (30.48 cm)
  • Bin Height 7
  • Depth Range 12 to 15 in
  • Weight 132 lbs (60 kg)
  • Bin Depth 14-3/4

Product Details

  • Assembly Required Unassembled
  • Bin Material Plastic
  • Material Steel
  • Style Open Shelving
  • Shelf Capacity 400 lbs (181.82 kg)
  • Shelf Material Steel
  • Bin Quantity (Bin Size) 14(E)
  • Shelf Color Family Gray
  • Number of Shelves 8
  • Number of Bins 14
  • Number of Compartments 7
  • Brand Global Industrial
  • Bin Color Family Yellow
  • Warranty 1 yr
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Open Shelving - 14 Yellow Plastic Stacking Bins 8 Shelves 36 x 12 x 73

Global Industrial™ Steel Open Shelving - 14 Yellow Plastic Stacking Bins 8 Shelves 36 x 12 x 73

Item #: WB506206YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant