Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB235009

Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x12x73

Product Description
STEEL SHELVING
WITH CORRUGATED BINS

Organize your parts in these "INSTANT STORAGE" units. Our heavy-dutyindustrial steel shelving combined with low-cost efficient whitecorrugated bins gives you the maximum in storage versatility. Bins are 4 1/2"H. Shelving finishedin baked gray enamel. Easily assembled.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$639.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height73 in
Weight77 lbs

Product Details

Assembly RequiredYes
Shelf Capacity750 lbs
Bin Quantity (Bin Size)48(E)
ColorGray
Number of Bins48
Number of Shelves13
MaterialSteel
Bin Color FamilyWhite
Number of Compartments12
Manufacturers Part Number235009
Bin MaterialCorrugated
Shelf MaterialSteel
BrandGlobal Industrial
Shelf Color FamilyGray

Warranty

Warranty1 yr