Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73

Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73

Item #: WB235011

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $530.00

Quantity

Customers Also Viewed

STEEL SHELVING
WITH CORRUGATED BINS

Organize your parts in these "INSTANT STORAGE" units. Our heavy-duty industrial steel shelving combined with low-cost efficient white corrugated bins gives you the maximum in storage versatility. Bins are 4 1/2"H. Shelving finished in baked gray enamel. Easily assembled.
Bin Size Reference
BinW"D"H"
A2124-1/2
B2184-1/2
C4124-1/2
D4184-1/2
E8124-1/2
F8184-1/2


Weights & Dimensions

  • Height Range 73" to 250"
  • Width 36 in (91.44 cm)
  • Height 73 in (185.42 cm)
  • Width Range 31" to 36"
  • Depth 18 in (45.72 cm)
  • Depth Range 16 to 18 in
  • Weight 122 lbs (55.45 kg)

Product Details

  • Assembly Required Unassembled
  • Bin Material Corrugated
  • Shelf Capacity 750 lbs (340.91 kg)
  • Shelf Material Steel
  • Bin Quantity (Bin Size) 48(F)
  • Shelf Color Family Gray
  • Description Bin Shelving
  • Number of Shelves 13
  • Number of Bins 48
  • Number of Compartments 12
  • Brand Global Industrial
  • Bin Color Family White
  • Warranty 1 yr
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73

Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73

Item #: WB235011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73
    Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73
    Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73
    Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73
    Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73
    Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73
    Global Industrial™ Steel Open Shelving with 48 Corrugated Shelf Bins 13 Shelves - 36x18x73
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant