Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB550203RD

Global Industrial™ Wall Bin Rack Panel 36 x19 - 8 Red 8-1/4x14-3/4x7 Stacking Bins

Product Description
WALL PANEL
Mounts easily on wall or shelving...attach to carts, benches, inside cabinets or to service truck interior. Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to panel. 16-gauge steel.
PROMOTIONAL PRICE
$235.95

was $245.95
Save $10.00 (4%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14-3/4 in
Height19 in
Weight15 lbs

Product Details

Assembly RequiredNo
Bin Quantity (Bin Size)8 in
ColorGray
MaterialSteel
Bin ColorRed
Manufacturers Part Number550203RD
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr