Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB235202

Global Industrial™ Floor Bin Rack - 56 Corrugated White Bins No Print

Product Description
STEEL PICK RACK
WITH CORRUGATED BINS

Heavy-duty steel construction to provide years of trouble-free service complete with corrugated bins. Strong, reusable bins keep parts and accessories organized and ready for instant use. Constructed of durable high-test corrugated fiberboard. Hopper front design allows quick visibility. 6-1/2" space between each shelving. Super rigid, sets up in seconds with "self-lock" feature. Baked enamel finish. Assembles in minutes.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$479.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth12 in
Height61 in
Weight65 lbs

Product Details

Assembly RequiredYes
Bin Quantity (Bin Size)48(A), 8(B)
ColorGray
Number of Bins56
StyleFloor Pick Rack with Bins
Number of Shelves8
MaterialSteel
Bin Color FamilyWhite
Manufacturers Part Number235202
Bin MaterialCorrugated Cardboard
BrandGlobal Industrial

Warranty

Warranty1 yr