x

Take 15% off your entire order!

Offer applied at checkout

Bin Front, 36"Wx3"H, Gray (10) pcs

Bin Front, 36"Wx3"H, Gray (10) pcs

Item #: WBB277166

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$233.98 up to 39% OFF

Price: $142.95

Quantity

Customers Also Viewed

Lyon Bin Front, 36"Wx3"H, 10-Pack Gray

Cannot be used with beaded post.

  • BRAND Lyon
  • COUNTRY OF ORIGIN USA
  • ASSEMBLY Unassembled
  • WEIGHT LBS 2.2 (1 kg)
  • ACCESSORY WIDTH INCHES 36 (91.44 cm)
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER DD8756
  • ACCESSORY DEPTH INCHES --
  • ACCESSORY HEIGHT INCHES 3 (7.62 cm)
  • CONSTRUCTION Steel
  • COLOR FINISH Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bin Front, 36"Wx1"H Gray (10) pcs

Item #: B277165

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bin Front, 36"Wx3"H, Gray (10) pcs

Bin Front, 36"Wx3"H, Gray (10) pcs

Item #: WBB277166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant