Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB662139RD

Global Industrial™ Deep Door Bin Cabinet, 64 Red Bins, Assembled, 38"W x 24"D x 72"H

Product Description
✓ 16-gauge construction body for lasting durability
✓ Each shelf holds up to 800 lbs.
✓ 16-gauge shelf thickness

Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. Half Louvered interior and half shelved. The louvered interior provides easy attachment for bins, providing convenient storage organization and solutions. Also has 2, 800 lb. capacity height adjustable interior shelves and 6 door shelves. Padlock hasp is cut resistant for improved security and theft protection. Reinforced box style doors swings 270°. Includes leveling feet for stability. Powder coat finish helps prevent corrosion.

Included Red bins:

• (48) 4-1/8"W x 5-3/8"D x 3"H
• (16)8-1/4"W x 14-3/4"D x 7"H

PRICE
$2,149.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2149.00
Buy 6 units - 10 units
2039.00Save $110.00 (5%)
Buy 11+ units
1979.00Save $170.00 (8%)
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth24 in
Height72 in
Weight330 lbs
Shelf Gauge16 ga
Gauge16 ga

Product Details

Cabinet StyleC
Number of Adjustable Shelves8
Door TypeSolid Deep Pocket Door
Number of Bins64
Number of Shelves9
MaterialSteel
Construction TypeAssembled
Bin ColorRed
Manufacturers Part Number662139RD
BrandGlobal Industrial
Shelf Capacity800 lbs
Bin Quantity (Bin Size)48(B), 16(E)
ColorGray/Red
Louvered PanelsDoors, Interior
Number of Doors2
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty1 yr