Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB662136RD

Global Industrial™ Deep Door Bin Cabinet, 132 Red Bins, Unassembled, 38"W x 24"D x 72"H

Product Description
✓ 16-gauge construction body for lasting durability

Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. The louvered interior provides easy attachment for bins, providing convenient storage organization and solutions. Padlock hasp is cut resistant for improved security and theft protection. Reinforced box style doors swings 270°. Includes leveling feet for stability. Powder coat finish helps prevent corrosion.

Included Red bins:

• (48) 4-1/8"W x 5-3/8"D x 3"H
• (48) 4-1/8"W x 7-3/8"D x 3"H
• (18) 5-1/2"W x 10-7/8"D x 5"H
• (12) 8-1/4"W x 14-3/4"D x 7"H
• (6)16-1/2"W x 14-3/4"D x 7"H

PRICE
$2,509.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2509.00
Buy 6 units - 10 units
2385.00Save $124.00 (5%)
Buy 11+ units
2309.00Save $200.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth24 in
Height72 in
Weight395 lbs
Gauge16 ga

Product Details

Cabinet StyleA
Shelf Capacity800 lbs
Bin Quantity (Bin Size)48(A), 48(B), 18(C), 12(E), 6(F)
Number of Adjustable Shelves0
ColorGray/Red
Door TypeSolid Deep Pocket Door
Number of Bins132
Louvered PanelsDoors, Interior
MaterialSteel
Construction TypeUnassembled
Bin ColorRed
Manufacturers Part Number662136RD
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandGlobal Industrial

Warranty

Warranty1 yr