Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB662134BL

Global Industrial Storage Cabinet w/ 136 Blue Bins, 3 Sizes, 38"W x 24"D x 72"H, Assembled

Product Description
✓ 16-gauge construction body for lasting durability

Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. The louvered interior provides easy attachment for bins, providing convenient storage organization and solutions. Padlock hasp is cut resistant for improved security and theft protection. Reinforced box style doors swings 270°. Includes leveling feet for stability. Powder coat finish helps prevent corrosion.

Included Blue bins:

• (96) 4-1/8"W x 5-3/8"D x 3"H
• (24) 5-1/2"W x 10-7/8"D x 5"H
• (16)8-1/4"W x 14-3/4"D x 7"H

PROMOTIONAL PRICE
$2,529.00

was $3169.00
Save $640.00 (20%)
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth24 in
Height72 in
Weight365 lbs
Gauge16 ga

Product Details

Cabinet StyleA
Shelf Capacity800 lbs
Bin Quantity (Bin Size)96(A), 24(C), 16(E)
Number of Adjustable Shelves0
ColorGray/Blue
Door TypeSolid Deep Pocket Door
Number of Bins136
Louvered PanelsDoors, Interior
MaterialSteel
Construction TypeAssembled
Bin ColorBlue
Manufacturers Part Number662134BL
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandGlobal Industrial

Warranty

Warranty1 yr