✓ 16-gauge construction body for lasting durability
This deep-door Global Industrial Bin Cabinet comes fully-assembled with 144 total bins in two sizes to organize, store, & secure small parts, pieces, and accessories for assembly, maintenance, & repair shops. The cabinet is made of 16-gauge steel with a gray powder coat finish and features 4" deep reinforced box-style doors that allow full access to the interior and leveling feet for stability on uneven floors. The included yellow polypropylene bins are break-resistant and have wide hopper openings that allow easy access and quickly attach & detach from louvered insets on the back of the cabinet and insides of the doors. Each bin has a label area to make identification of contents quick and easy. Additional bins in other colors and sizes available separately. Limited 1-Year Warranty.
Doors have heavy-duty hinges that swing open 270°
Chrome locking handles with a cut resistant padlock hasp
Assembled cabinets are not returnable
Included Yellow bins:
• (96) 4-1/8"W x 5-3/8"D x 3"H
• (36) 5-1/2"W x 10-7/8"D x 5"H
• (12)8-1/4"W x 14-3/4"D x 7"H
Global Industrial
Model # :WB662133YL
Global Industrial Deep Door Bin Cabinet, 144 Yellow Bins, Assembled, 38"W x 24"D x 72"H
|
Questions & Answers (0)
Product Description
PRICE
$3,255.00
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 394 lbs |
| Gauge | 16 ga |
Product Details
| Cabinet Style | A |
| Shelf Capacity | 800 lbs |
| Bin Quantity (Bin Size) | 96(A), 36(C), 12(E) |
| Number of Adjustable Shelves | 0 |
| Color | Gray/Yellow |
| Door Type | Solid Deep Pocket Door |
| Number of Bins | 144 |
| Louvered Panels | Doors, Interior |
| Material | Steel |
| Construction Type | Assembled |
| Bin Color | Yellow |
| Manufacturers Part Number | 662133YL |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |