Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands SALE
Global Industrial

Model # :WB662152BL

Global Industrial™ Deep Door Bin Cabinet, 96 Blue Bins, Unassembled, 38"W x 24"D x 72"H

Product Description
✓ 16-gauge construction body for lasting durability
✓ Each shelf holds up to 800 lbs.
✓ 16-gauge shelf thickness

Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. Half Louvered interior and half shelved. The louvered interior provides easy attachment for bins, providing convenient storage organization and solutions. Also has 4, 800 lb. capacity height adjustable interior shelves. Padlock hasp is cut resistant for improved security and theft protection. Reinforced box style doors swings 270°. Includes leveling feet for stability. Powder coat finish helps prevent corrosion.

Included Blue bins:

• (96) 4-1/8"W x 5-3/8"D x 3"H

PROMOTIONAL PRICE
$2,169.00

was $2709.00
Save $540.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38 in
Depth24 in
Height72 in
Weight325 lbs
Shelf Gauge16 ga
Gauge16 ga

Product Details

Cabinet StyleD
Shelf Capacity800 lbs
Bin Quantity (Bin Size)96(A)
Number of Adjustable Shelves6
ColorGray/Blue
Door TypeSolid Deep Pocket Door
Number of Bins96
Louvered PanelsDoors, Interior
Number of Shelves5
MaterialSteel
Construction TypeUnassembled
Bin ColorBlue
Manufacturers Part Number662152BL
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandGlobal Industrial

Warranty

Warranty1 yr