Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB662143BL

Global Industrial™ Deep Door Bin Cabinet, 156 Blue Bins, Unassembled, 38"W x 24"D x 72"H

Product Description
✓ 156 blue break-resistant polypropylene bins
✓ 16 ga powder coat steel cabinet with heavy-duty hinges
✓ Cut-resistant padlock hasp for secure storage

This deep-door Global Industrial™ Bin Cabinet comes unassembled with 156 total bins in two sizes to organize, store, & secure small parts, pieces, and accessories for assembly, maintenance, & repair shops. The cabinet is made of 16-gauge steel with a gray powder coat finish and features 4" deep reinforced box-style doors that allow full access to the interior and leveling feet for stability on uneven floors. The included blue polypropylene bins are break-resistant and have wide hopper openings that allow easy access and quickly attach & detach from louvered insets on the back of the cabinet and insides of the doors. Each bin has a label area to make identification of contents quick and easy. Additional bins in other colors and sizes available separately. Limited 1-Year Warranty.

  • Includes (96) 4-1/8"W x 5-3/8"D x 3"H and (60) 5-1/2"W x 10-7/8"D x 5"H bins
  • Doors have heavy-duty hinges that swing open 270°
  • Chrome locking handles with a cut resistant padlock hasp
  • Assembly required. Assembled cabinets are not returnable
  • PROMOTIONAL PRICE
    $2,825.00

    was $3539.00
    Save $714.00 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width38 in
    Depth24 in
    Height72 in
    Weight394 lbs
    Shelf Gauge16 ga
    Gauge16 ga

    Product Details

    Cabinet StyleA
    Shelf Capacity800 lbs
    Bin Quantity (Bin Size)96(A), 60(C)
    Number of Adjustable Shelves0
    ColorGray/Blue
    Door TypeSolid Deep Pocket Door
    Number of Bins156
    Louvered PanelsDoors, Interior
    MaterialSteel
    Construction TypeUnassembled
    Bin ColorBlue
    Manufacturers Part Number662143BL
    Bin MaterialPlastic
    Number of Fixed Shelves1
    Base TypeLeveling Feet
    BrandGlobal Industrial

    Warranty

    Warranty1 yr