x

Take 15% off your entire order!

Offer applied at checkout

Bilingual Vinyl Sign - Notice No Trespassing

Bilingual Vinyl Sign - Notice No Trespassing

Item #: WBB93273

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$12.10 up to 9% OFF

Price: $11.00

Quantity

Customers Also Viewed

BILINGUAL SAFETY SIGNS
Pressure Sensitive Vinyl 10" x 18" Notice - No Trespassing"
Easily understood safety sign that conveys important messages in Spanish and English. Uses universally understood graphics to reinforce message. Provides important safety information to both English and Spanish speaking employees.

  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 10 (25.4 cm)
  • COLOR FINISH Black/White
  • BRAND National Marker Company
  • CONSTRUCTION Vinyl
  • DESCRIPTION Notice No Trespassing
  • MANUFACTURERS PART NUMBER SPSA112P
  • THICKNESS MIL 1/10
  • MOUNTING Adhesive Backed
  • LEGEND HEADING Notice
  • SIGN LEGEND No Trespassing
  • TRANSLATION Aviso No Pasar
  • LANGUAGE Bilingual - English/Spanish
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilingual Vinyl Sign - Notice No Trespassing

Bilingual Vinyl Sign - Notice No Trespassing

Item #: WBB93273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant