Global Industrial FOLDING HAND CART
Portable Folding Hand Carts are made of steel and steel frames to provide long lasting durability. 5" diameter rubber wheels provide easy material handling and transport while being collapsible for easy storage in closets, compartments and more. Weight capacity is 150 lbs.
Global Industrial
Model # :WB251847
Global Industrial™ Folding Hand Cart 150 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16-1/2 in |
| Weight Capacity | 150 lbs |
| Weight | 9 lbs |
| Folded Width | 16 in |
| Platform Truck Height | 39 in |
| Folded Depth | 2-1/2 in |
| Platform Truck Weight Capacity | 150 lbs |
| Hand Truck Height Inches | 39 in |
| Noseplate Width | 15 in |
| Folded Height | 28 in |
| Wheel Diameter | 5 in |
| Hand Truck Weight Capacity | 150 lbs |
| Hand Truck Height | 39 in |
| Hand Truck Depth | 16-1/2 in |
| Noseplate Depth | 11 in |
| Hand Truck Width | 16 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 251847 |
| Brand | Global Industrial |
| Type | Folding Hand Truck |
| Color | Black |
| Wheel Type | (2) Rigid |
Warranty
| Warranty | 1 yr |